12022 X 3-5/8
Description
12022 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI
Part # 12022 X 3-5/8
BDI # 24923667
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
1110T20-COV
Description
1110T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1110T20-COV
BDI # 21974524
Features
Component:
Vertical Split Cover
Width - Millimeter:
125.476
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
4.94
Features
Component:
Element
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
6252In-Lbs
Width - Inch:
3.875
Features
Component:
Element
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9076In-Lbs
Width - Inch:
4.75
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling