Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B23H
BDI # 608688
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
30884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
E80B24H
Description
E80B24H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-3 CHAIN 24T B-HUB ONE SIDE
Part # E80B24H
BDI # 608689
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
30885
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
160B12 X 3-3/8IN
Description
MARTIN SPROCKET & GR 160B12 X 3-3/8IN
Part # 160B12 X 3-3/8IN
BDI # 24526986
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581340
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
5