60B50H X 1-1/4
Description
60B50H X 1-1/4 SPROCKET ; 1-1/4"BORE 50T CHAIN #60
Part # 60B50H X 1-1/4
BDI # 24650453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
3 C 120 Q
Description
3 C 120 Q V-BELT SHEAVE ; 3GR C 12" PD BORED FOR Q1 BUSHING
Part # 3 C 120 Q
BDI # 21975454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
120B25 X 3-1/4 KW 2SS
Description
120B25 X 3-1/4 KW 2SS RLR CHAIN SPROCKET ; MTO 3-1/4" BORE 25T CHAIN #120
Part # 120B25 X 3-1/4 KW 2SS
BDI # 25813656
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
60A49
Description
60A49 ROLLER CHAIN SPROCKET ; 3/4" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 60A49
BDI # 622644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Global Part Number GPN:
31811
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore