D80CTB68
Description
D80CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB68
BDI # 608130
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30407
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Bushed
D200B26H X 4-15/16
Description
D200B26H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B26H X 4-15/16
BDI # 24313770
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Finished Bore
6 8V 2240 U
Description
6 8V 2240 U V-BELT SHEAVE ; 6GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 6 8V 2240 U
BDI # 21975143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
100E54H
Description
100E54H ROLLER CHAIN SPROCKET ; 100 ANSI 54 TEETH E BUSHING
Part # 100E54H
BDI # 24300657
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed