Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667160
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
4 Degree 46 Minute Helix Angle | Minimum Bore 1/2
Global Part Number GPN:
667095
Pressure Angle:
14-1/2 Degree
W12 1/2 2X 1/8X1/16 KWS
Description
W12 1/2 2X 1/8X1/16 KWS WORM GEAR
Part # W12 1/2 2X 1/8X1/16 KWS
BDI # 21536838
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | 1/8" X 1/16" Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
25.4
RA12X4
Description
RA12X4 RACK GEAR ; 12 DP PITCH 3/4" FACE WIDTH 3/4" THK
Part # RA12X4
BDI # 610763
Features
Overall Thickness - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Length - Millimeter:
1219.2
Other Features:
Heavy Backing
Global Part Number GPN:
666417
Pressure Angle:
14-1/2 Degree
W1230D
Description
W1230D WORM GEAR ; 2-1/2" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1230D
BDI # 612868
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 3/4
Global Part Number GPN:
667186
Pressure Angle:
14-1/2 Degree