Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667160
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 3/4
Global Part Number GPN:
667099
Pressure Angle:
14-1/2 Degree
W1220Q 1/8X1/16 KW
Description
W1220Q 1/8X1/16 KW WORM GEAR ; 12" PITCH 14.5 DEG PRESS ANG
Part # W1220Q 1/8X1/16 KW
BDI # 21569646
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | 1/8" X 1/16" Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
W1220Q
Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1220Q
BDI # 612866
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667184
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667157
Pressure Angle:
14-1/2 Degree