TS354 GEAR 3-15/16 MTO
Description
TS354 GEAR 3-15/16 MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS354 GEAR 3-15/16 MTO
BDI # 21445707
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
457.2
TS354 MTO GEAR T15 T17
Description
TS354 MTO GEAR T15 T17 SPUR GEAR
Part # TS354 MTO GEAR T15 T17
BDI # 21445706
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
457.2
RACK-3DP20 MTO
Description
RACK-3DP20 MTO GEAR RACK ; 3" FACE X 1-1/2" THK X 144 OAL 20DEG 3DP
Part # RACK-3DP20 MTO
BDI # 24447886
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Length - Millimeter:
3657.6
Pressure Angle:
20 Degree
Length - Inch:
144
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 1-5/16 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671790
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
40
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-15/16
Global Part Number GPN:
671782
Pressure Angle:
14.5