D5-20UI-42
Description
D5-20UI-42 IMPACT IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20UI-42
BDI # 21980647
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
C5-R-30-09-4
Description
C5-R-30-09-4 STEEL RETURN ; 5" DIA ROLL 30"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-30-09-4
BDI # 21978596
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D5-FSA-30-09
Description
D5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA D
Part # D5-FSA-30-09
BDI # 21977528
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
D5-35UI-54
Description
D5-35UI-54 IMPACT IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA E
Part # D5-35UI-54
BDI # 21979686
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-36-1
Description
C5-RRD-36-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-36-1
BDI # 21986214
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount