C4-FSA-42
Description
C4-FSA-42-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 42" WIDE BELT CEMA C
Part # C4-FSA-42
BDI # 21978094
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
C4-RRDSA1-42
Description
C4-RRDSA1-42 DISC RETURN SELF-ALIGNER, CEMA C TRAINING CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA1-42
BDI # 26372741
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-35TSA-42
Description
C4-35TSA-42 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 42" BELT W
Part # C4-35TSA-42
BDI # 26387057
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
C4-45TSA-42
Description
C4-45TSA-42 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 42" BELT W
Part # C4-45TSA-42
BDI # 26387067
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
C4-35TI-42
Description
C4-35TI-42 IMPACT IDLER ; 4" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Part # C4-35TI-42
BDI # 21979514
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount