C4-T-54
Description
C4-T-54 IDLER ROLLER ; CEMA C 4" DIA STEEL TROUGH 54" BELT W
Part # C4-T-54
BDI # 26376347
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-TI-54
Description
C4-TI-54 IDLER ROLL ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-TI-54
BDI # 21980030
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-45TSA-54
Description
C4-45TSA-54 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 54" BELT W
Part # C4-45TSA-54
BDI # 26387068
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C4-20TSA-54
Description
C4-20TSA-54 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 54" BELT W
Part # C4-20TSA-54
BDI # 26375438
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C4-45TI-54
Description
C4-45TI-54 IMPACT IDLER ; 4" DIA ROLLER 45DEG 54" WIDE BELT CEMA C
Part # C4-45TI-54
BDI # 21979982
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount