Page 1 of 2

Next

Compare
C4-FRD-42

COMPARE

C4-FRD-42

Description
C4-FRD-42 STEEL FLAT CARRY ROLL ; CEMA C

MARTIN SPROCKET & GR

Part # C4-FRD-42

BDI # 24657726

Features

Roller Width - Inch: 45.38
Roller Width - Millimeter: 1152.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C4-R-42

COMPARE

C4-R-42

Description
C4-R-42 IDLER ROLLER ; CEMA C 4IN DIA STEEL RETURN

MARTIN SPROCKET & GR

Part # C4-R-42

BDI # 26389383

Features

Roller Width - Inch: 45.38
Roller Width - Millimeter: 1152.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C4-20U-54

COMPARE

C4-20U-54

Description
C4-20U-54 IDLER ASSEMBLY ; CEMA C 4" DIA UNEQ TROUGHER 54" BELT W

MARTIN SPROCKET & GR

Part # C4-20U-54

BDI # 26372702

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-42

COMPARE

C4-RRD-42

Description
C4-RRD-42 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C4-RRD-42

BDI # 21978162

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C4-R-42-1

COMPARE

C4-R-42-1

Description
C4-R-42-1 IDLER ASSEMBLY ; CEMA C RETURN

MARTIN SPROCKET & GR

Part # C4-R-42-1

BDI # 26376331

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY