C4-RRD-54
Description
C4-RRD-54 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-RRD-54
BDI # 21978166
Features
Roller Width - Inch:
57.13
Roller Width - Millimeter:
1451.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-RRD-54-4
Description
C4-RRD-54-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-54-4
BDI # 21986193
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-54-1
Description
C4-RRD-54-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-54-1
BDI # 21986191
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
57.38
Roller Width - Millimeter:
1457.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-R-54-4
Description
C4-R-54-4 IDLER ASSEMBLY ; CEMA C 4" DIA STEEL RETURN 54" BELT W
Part # C4-R-54-4
BDI # 26369356
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount