Page 1 of 10

Next

Compare
C6-FRD-60-4

COMPARE

C6-FRD-60-4

Description
C6-FRD-60-4 IMPACT FLAT CARRY ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-FRD-60-4

BDI # 24657782

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-60-4

COMPARE

C6-RRD-60-4

Description
C6-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-60-4

BDI # 21986265

Features

Roller Width - Inch: 63.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FRD-66-4

COMPARE

E6-FRD-66-4

Description
E6-FRD-66-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-FRD-66-4

BDI # 24657851

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FRD-60-4

COMPARE

E6-FRD-60-4

Description
E6-FRD-60-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-FRD-60-4

BDI # 24657850

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20U-84-07

COMPARE

E6-20U-84-07

Description
E6-20U-84-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-84-07

BDI # 21977700

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY