C4-35U-48
Description
C4-35U-48 IDLER ASSEMBLY ; CEMA C 4" DIA UNEQ TROUGHER 48" BELT W
Part # C4-35U-48
BDI # 26387060
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20UI-42
Description
D5-20UI-42 IMPACT IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20UI-42
BDI # 21980647
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20T-84-07
Description
E6-20T-84-07 STEEL IDLER ; 6" DIA ROLL 20DEG 84" WIDE BELT CEMA E
Part # E6-20T-84-07
BDI # 21980220
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
D6-RSA4-30-09
Description
D6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA4-30-09
BDI # 21978462
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RSA4-24-09
Description
D6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA4-24-09
BDI # 21978460
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount