E6-FRD-84-4
Description
E6-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-84-4
BDI # 24657854
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-20U-96-07
Description
E6-20U-96-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20U-96-07
BDI # 21977702
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20UI-96
Description
E6-20UI-96 IMPACT IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20UI-96
BDI # 21977720
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-R-96-07
Description
E6-R-96-07 FLAT CARRY ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA E
Part # E6-R-96-07
BDI # 21981209
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E7-RSA7-84-04
Description
E7-RSA7-84-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-84-04
BDI # 26382852
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Top Mount