Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482190
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
4016 19MM 6X2.8KW
Description
4016 19MM 6X2.8KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 19MM 6X2.8KW
BDI # 21551857
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling