8018 38MM 10MM KY
Description
8018 38MM 10MM KY CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA
Part # 8018 38MM 10MM KY
BDI # 21552619
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 65MMX18MM KY
Description
8018 65MMX18MM KY CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA
Part # 8018 65MMX18MM KY
BDI # 21552620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 X 1-1/4IN 0.313 KW
Description
8018 X 1-1/4IN 0.313 KW COUPLING HUB ; MTO 4.562" OD 2.375" LTB
Part # 8018 X 1-1/4IN 0.313 KW
BDI # 25813981
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1050T20-COV
Description
1050T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1050T20-COV
BDI # 21974859
Features
Component:
Vertical Split Cover
Width - Millimeter:
60.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
2.4
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling