CCF 5/8 SB
Description
CCF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # CCF 5/8 SB
BDI # 1402427
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20619
CF 2 1/4 S
Description
CF 2 1/4 S CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD
Part # CF 2 1/4 S
BDI # 343982
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20781
CCF 1 SB
Description
CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # CCF 1 SB
BDI # 1402418
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20666
CCF 3/4 SB
Description
CCF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # CCF 3/4 SB
BDI # 1402426
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20642
MCF 26 SB
Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # MCF 26 SB
BDI # 344742
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20928