MCFRE 40 SBX
Description
MCFRE 40 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCFRE 40 SBX
BDI # 345109
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590871
MCFRE 40A SBX
Description
MCFRE 40A SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCFRE 40A SBX
BDI # 345112
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590719
MCFE 40 SB
Description
MCFE 40 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCFE 40 SB
BDI # 344884
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20507
MCYRD 17 X
Description
MCYRD 17 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # MCYRD 17 X
BDI # 345277
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21377
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement
Global Part Number GPN:
590644