352 MORFLEX FLANGE MB
Description
352 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 352 MORFLEX FLANGE MB
BDI # 345804
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
384In-Lbs
40B12 NYLATRON NB
Description
40B12 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 40B12 NYLATRON NB
BDI # 319079
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
2.166
Global Part Number GPN:
572053
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
25B12 NYLATRON NB
Description
25B12 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 25B12 NYLATRON NB
BDI # 319040
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.083
Other Features:
1/4 Inch Plain Bore
Global Part Number GPN:
572059
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
302 MORFLEX FLANGE 3/4 FB
Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 302 MORFLEX FLANGE 3/4 FB
BDI # 345801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
40B32 NYLATRON NB
Description
40B32 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 40B32 NYLATRON NB
BDI # 312750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
5.376
Global Part Number GPN:
572037
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore