QJ319-N2-MPA

COMPARE

QJ319-N2-MPA

Description
NKE BEARING QJ319-N2-MPA

NKE BEARING

Part # QJ319-N2-MPA

BDI # 1403212

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY