40TAC72BSUC10PN7B
Description
40TAC72BSUC10PN7B BALL BEARING ; 40MM BORE 72MM OD 15MM WD
Part # 40TAC72BSUC10PN7B
BDI # 1185769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring