6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BEARING ; 30MM DIA BORE 72MM OD 19MM W SGL ROW
Part # 6306ZZC3
BDI # 1412993
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001DDUC3
Description
6001DDUC3 DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDUC3
BDI # 1412779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309ZZC3
Description
6309ZZC3 DEEP GROOVE BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZC3
BDI # 1413007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5773
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308VVC3
Description
6308VVC3 DEEP GROOVE BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308VVC3
BDI # 1186787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5784
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309ZC3
Description
6309ZC3 DEEP GROOVE BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZC3
BDI # 1186803
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5585
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No