6407
Description
6407 DEEP GROOVE BALL BEARING ; 35MM BOREX100MM ODX25MM W 1-ROW
Part # 6407
BDI # 1412491
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009C3
Description
6009C3 DEEP GROOVE BALL BEARING ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # 6009C3
BDI # 1186140
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5382
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16009
Description
16009 DEEP GROOVE BALL BEARING ; 45MM BOREX75MM ODX10MM W 1-ROW
Part # 16009
BDI # 1412499
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261715
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3214JC3
Description
3214JC3 ANGULAR CONTACT BALL BEARING ; 70MM BOREX125MM ODX39.7 MM W 2-ROW
Part # 3214JC3
BDI # 1185570
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256526
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BL305
Description
BL305 DEEP GROOVE BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # BL305
BDI # 1188428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259532
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No