3203B-2RSTNC3
Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW
Part # 3203B-2RSTNC3
BDI # 17757639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BEARING ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZ
Description
6004ZZ DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZ
BDI # 1412795
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5453
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6902ZZ
Description
6902ZZ DEEP GROOVE BALL BEARING ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 6902ZZ
BDI # 1413071
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5484
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310DDUC3
Description
6310DDUC3 DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310DDUC3
BDI # 1413009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5943
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No