6322ZC3
Description
6322ZC3 DEEP GROOVE BALL BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # 6322ZC3
BDI # 17757999
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319ZC3
Description
6319ZC3 DEEP GROOVE BALL BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319ZC3
BDI # 17757980
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
BL222Z
Description
BL222Z DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # BL222Z
BDI # 24665578
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Other Features:
Medium Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6222ZC3
Description
6222ZC3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # 6222ZC3
BDI # 1186662
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5518
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No