7204BMPC
Description
7204BMPC ANGULAR CONTACT BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 7204BMPC
BDI # 1187466
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254174
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306BMPC
Description
7306BMPC ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 7306BMPC
BDI # 1187757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254242
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
21
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.827
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
7205BMPC
Description
7205BMPC ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 7205BMPC
BDI # 1187479
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254176
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMPC
Description
7307BMPC ANGULAR CONTACT BALL BEARING ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 7307BMPC
BDI # 1187764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254245
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)