230/600CAMC3P55W509
Description
230/600CAMC3P55W509 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMC3P55W509
BDI # 21735794
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/710CAME4C3
Description
239/710CAME4C3 SPHERICAL ROLLER BRNG ; 710MM DIA BORE 950MM OD 180MM W
Part # 239/710CAME4C3
BDI # 25936181
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/530CAMC3P55W507
Description
230/530CAMC3P55W507 SPHERICAL RLR BRG ; 530MM BOREX780MM ODX185MM W
Part # 230/530CAMC3P55W507
BDI # 21735738
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600CAMP55W509
Description
239/600CAMP55W509 SPHERICAL RLR BEARING ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMP55W509
BDI # 21734684
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/750CAMKC3P55W507
Description
239/750CAMKC3P55W507 SPHERICAL RLR BRG ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMKC3P55W507
BDI # 21736511
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing