Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7204BEAT85
Description
7204BEAT85 ANGULAR CONTACT BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 7204BEAT85
BDI # 1413117
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
High Load Capacity
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU208ET
Description
NU208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # NU208ET
BDI # 1413310
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Global Part Number GPN:
451766
Number of Rows of Rollers:
Single Row
NUP209ETC3
Description
NUP209ETC3 CYLINDRICAL ROLLER BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # NUP209ETC3
BDI # 24667092
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No