24160CAMC3W509
Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W
Part # 24160CAMC3W509
BDI # 24666392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160CAMKDD2E4C3TF
Description
23160CAMKDD2E4C3TF SPHER ROLLER BEARING ; 300MM BOREX500MM ODX160MM W
Part # 23160CAMKDD2E4C3TF
BDI # 24666273
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23164CAMKDD2E4C3TF
Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W
Part # 23164CAMKDD2E4C3TF
BDI # 24666278
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing