7307BL1BG
Description
7307BL1BG ANGULAR CONTACT BALL BRG ; SMALL SIZE
Part # 7307BL1BG
BDI # 1213230
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3211C3
Description
3211C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 3211C3
BDI # 1201700
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256821
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7316BG
Description
7316BG ANGULAR CONTACT BALL BEARING ; 80MM ID 170MM OD 39MM W OPEN
Part # 7316BG
BDI # 1213321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)