5315
Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W
Part # 5315
BDI # 1203905
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6004C3
Description
6004C3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W OPEN
Part # 6004C3
BDI # 1204518
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6024
Description
6024 DEEP GROOVE BALL BEARING ; 120MM ID 180MM OD 28MM W OPEN
Part # 6024
BDI # 1205425
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7305B
Description
7305B ANGULAR CONTACT BALL BEARING ; 25MM ID 62MM OD 17MM W OPEN
Part # 7305B
BDI # 1213204
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254055
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259335
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No