2207KEEG15
Description
2207KEEG15 SELF ALIGNING BALL BRG ; 35MM ID 72MM OD 23MM W
Part # 2207KEEG15
BDI # 1197956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263408
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009FT150
Description
6009FT150 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W
Part # 6009FT150
BDI # 1204900
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
High Temperature Application
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263497
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No