6338L1C3
Description
6338L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM W OPEN
Part # 6338L1C3
BDI # 1209132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265705
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6338C3
Description
6338C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 190MM ID 400MM OD 78MM W
Part # 6338C3
BDI # 1209131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259394
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
51164
Description
51164 THRUST BALL BEARING ; NON RETURNABLE SINGLE ROW 320MM ID
Part # 51164
BDI # 1203429
Features
Height - Millimeter:
63
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
324
Height - Inch:
2.48
Bore 2 - Inch:
12.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
22338EMKW33C4
Description
22338EMKW33C4 ; POR POPULAR SPHERICALS
Part # 22338EMKW33C4
BDI # 17140413
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing