230/630W33C3
Description
230/630W33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 230/630W33C3
BDI # 25265690
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-239/630L1#02
Description
TS3-6E-239/630L1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-239/630L1#02
BDI # 17150049
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600BL1W33C3PX50
Description
230/600BL1W33C3PX50 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 230/600BL1W33C3PX50
BDI # 25265358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600BL1KW33C3PX50
Description
230/600BL1KW33C3PX50 SPHERICAL RLR BRG (SMARTCATALOG)
Part # 230/600BL1KW33C3PX50
BDI # 25267417
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/600BKC3PX50
Description
TS2-230/600BKC3PX50 ; POR LARGE BORE SPHERICAL BEARING
Part # TS2-230/600BKC3PX50
BDI # 17150092
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing