Features
Roller Width - Inch:
0.768
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Greased
Rolling Element:
Needle Bearing
NATV15LL
Description
NATV15LL TRACK RLR BRG ; NON RETURNABLE 15MMX35MMX19MM
Part # NATV15LL
BDI # 1224734
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
15
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Rolling Element:
Needle Bearing
NA2202LL
Description
NA2202LL NEEDLE ROLLER BEARING ; NON RETURNABLE YOKE W/IR DOUBLE SEALED
Part # NA2202LL
BDI # 1224496
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
15
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
15
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Rolling Element:
Cylindrical Roller Bearing - Double Row