Page 1 of 3

Next

Compare
CFH 7/8 S

COMPARE

CFH 7/8 S

Description
CFH 7/8 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009219500

BDI # 25968934

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CYR 7/8 S

COMPARE

CYR 7/8 S

Description
CYR 7/8 S LOAD RUNNER, YOKE/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009222900

BDI # 26006478

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CFH 7/8 SB

COMPARE

CFH 7/8 SB

Description
CFH 7/8 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009219600

BDI # 25991983

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCYR 7/8 S

COMPARE

CCYR 7/8 S

Description
CCYR 7/8 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS

OSBORN LOAD RUNNERS

Part # CCYR 7/8 S

BDI # 25955291

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CF 7/8

COMPARE

CF 7/8

Description
CF 7/8 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009212800

BDI # 26008910

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY