PLRU-2-3/4
Description
PLRU-2-3/4 PLAIN LOAD RUNNER ; 2-3/4" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # PLRU-2-3/4
BDI # 737317
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN:
239466
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239580
CFH 2-3/4 SB
Description
CFH 2-3/4 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009218100
BDI # 25991990
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
FLR-2-3/4
Description
FLR-2-3/4 FLANGED LOAD RUNNER ; 2.75IN OD 1 DIA X 2.25IN LG SGL ROW OPEN
Part # FLR-2-3/4
BDI # 737003
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239235
CCYR 2 -3/4 S
Description
CCYR 2 -3/4 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS
Part # CCYR 2 -3/4 S
BDI # 25968778
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing