CFH 4 SB
Description
CFH 4 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009219100
BDI # 25968935
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2.25
Stud Diameter - Millimeter:
57.15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 4 SB
Description
CCFH 4 SB LOAD RUNNER, HEX/CROWNEDOD/HD W/SEALS (SMARTCATALOG)
Part # 0009206400
BDI # 26008912
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2.25
Stud Diameter - Millimeter:
57.15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals