CFH 7/8 S
Description
CFH 7/8 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009219500
BDI # 25968934
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CYR 7/8 S
Description
CYR 7/8 S LOAD RUNNER, YOKE/SEALED (SMARTCATALOG)
Part # 0009222900
BDI # 26006478
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
CFH 7/8 SB
Description
CFH 7/8 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009219600
BDI # 25991983
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCYR 7/8 S
Description
CCYR 7/8 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS
Part # CCYR 7/8 S
BDI # 25955291
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.563
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistant
Global Part Number GPN:
239384