CFH 1-3/8 S
Description
CFH 1-3/8 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009217100
BDI # 25955279
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 1-3/8 SB
Description
CFH 1-3/8 SB LOAD RUNNER ; HEX/HD/SEALED
Part # CFH 1-3/8 SB
BDI # 25991994
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals