CF 3-1/2 SB
Description
CF 3-1/2 SB NEEDLE CAM FOLLOWER BEARING ; HEX DRIVE W/ SEALS
Part # CF 3-1/2 SB
BDI # 25992018
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCF 3-1/2 SB
Description
CCF 3-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS
Part # CCF 3-1/2 SB
BDI # 25992355
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals