S 48 LW
Description
S 48 LW CAM FOLLOWER BEARING ; 1-1/2" DIA 7/8" WIDTH
Part # S 48 LW
BDI # 795110
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable