Page 1 of 6

Next

Compare
S 60 LW

COMPARE

S 60 LW

Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH

RBC BEARINGS

Part # S 60 LW

BDI # 795122

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
PTR 1 3/4

COMPARE

PTR 1 3/4

Description
PTR 1 3/4 TRACK ROLLER ; 1.75" RLR DIA BALL BEARING

RBC BEARINGS

Part # PTR 1 3/4

BDI # 23207615

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 30.175

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
S 56 L

COMPARE

S 56 L

Description
S 56 L CAM FOLLOWER BEARING ; NEEDLE ROLLER STUD TYPE 1-3/4" DIA

RBC BEARINGS

Part # S 56 L

BDI # 795117

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CS 56 LWX

COMPARE

CS 56 LWX

Description
CS 56 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" ADJUSTABLE CROWNED

RBC BEARINGS

Part # CS 56 LWX

BDI # 794772

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CS 56 LW

COMPARE

CS 56 LW

Description
CS 56 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # CS 56 LW

BDI # 794771

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY