KD110AR0
Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD110AR0
BDI # 797291
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD180XP0
Description
KD180XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD180XP0
BDI # 797305
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA110XP0
Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID
Part # JA110XP0
BDI # 23209213
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA120XP0
Description
JA120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.5" OD X 0.25" WID
Part # JA120XP0
BDI # 23209217
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC120XP0
Description
KC120XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC120XP0
BDI # 797250
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)