Page 1 of 160

Next

Compare
KP6AFS428

COMPARE

KP6AFS428

Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"

RBC BEARINGS

Part # KP6AFS428

BDI # 1403736

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
Loading Price
QTY
0382406

COMPARE

0382406

Description
0382406 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK

RBC BEARINGS

Part # 0382406

BDI # 796983

Features

Enclosure: Open
Housing Width - Millimeter: 10.312
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Other Features: 2 Piece | Corrosion Resistance | Chamfered | Wide | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
KA035AR0

COMPARE

KA035AR0

Description
KA035AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA035AR0

BDI # 797107

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
9301K

COMPARE

9301K

Description
9301K AIRFRAME CONT BALL BRG ; 12MMX24MMX6MM

RBC BEARINGS

Part # 9301K

BDI # 796242

Features

Enclosure: Open
Outer Race Width - Millimeter: 6
Other Features: Radial | Airframe Control | Ultra Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SB040XP0

COMPARE

SB040XP0

Description
SB040XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # SB040XP0

BDI # 797468

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY