KP6AFS428
Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Part # KP6AFS428
BDI # 1403736
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
BH4044-LSS
Description
BH4044-LSS SPHERICAL PLAIN BEARING ; 2.5" ID X 4.375" OD X 2.545" WID SEALED
Part # BH4044-LSS
BDI # 796855
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
KP6FS428
Description
KP6FS428 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"
Part # KP6FS428
BDI # 794363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KA040AR0
Description
KA040AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA040AR0
BDI # 797110
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SJ 8407
Description
SJ 8407 PITCHLIGN NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # SJ 8407
BDI # 796198
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No