KP6AFS428
Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Part # KP6AFS428
BDI # 1403736
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
0382406
Description
0382406 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK
Part # 0382406
BDI # 796983
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Wide | Self Lubricating
Self Aligning:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FSBG6
Description
FSBG6 SPHERCO SPHERICAL PLAIN BRG ; 0.375"X0.812"X0.406"
Part # FSBG6
BDI # 796686
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
KP3LFS428
Description
KP3LFS428 AIRFRAME CONT BALL BRG ; 0.19"X0.625"X0.245" SGL ROW
Part # KP3LFS428
BDI # 794357
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5.156
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium