KC065AR0
Description
KC065AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 25/PAK
Part # KC065AR0-RBC
BDI # 797227
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Not Applicable
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning:
Yes
KF060XP0
Description
KF060XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF060XP0-RBC
BDI # 797331
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC065XP0
Description
KC065XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 25/PAK
Part # KC065XP0-RBC
BDI # 797229
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Not Applicable
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning:
Yes