S 88 LWX
Description
S 88 LWX CAM FOLLOWER BEARING ; 2-3/4" CYLINDRICAL ADJUSTABLE
Part # S 88 LWX
BDI # 795139
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Screwdriver Slot | Adjustable
S 88 LW
Description
S 88 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" SOCKET HEAD/SEALED
Part # S 88 LW
BDI # 795138
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Screwdriver Slot | Adjustable
PTR 2 3/4
Description
PTR 2 3/4 PLAIN TRACK ROLLER ; BB TYPE 2.75" RLR DIA
Part # PTR 2 3/4
BDI # 23207619
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
42.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Rolling Element:
Needle Bearing
CRBY 2 3/4
Description
CRBY 2 3/4 CAM FOLLOWER BEARING ; 2-3/4" CROWNED LONG LIFE
Part # CRBY 2 3/4
BDI # 794717
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row